Motion
12C14-12MIX45

GATES RUBBER CO
12C14-12MIX45

775320705 -
MI ITEM #02870592
MFR #12C14-12MIX45
Your Price$70.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C14-12MIX45

775320705 -
MI ITEM #02870592
MFR #12C14-12MIX45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$70.56/each(List $81.15)

Overview

Mfr description
12C14-12MIX45 FITTING 7753-20705
  • Designed to perform with C14 hose; Stainless steel, brass or carbon steel; Recommended for air compressor discharge, hot oil and fluids, hot and greasy environments; Compliant to SAE100 R14 specification;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    0.6260 in
  • Material
    Steel
  • Manufacturer Upc Number
    072053176667
  • UPC_NO
    072053176667
  • Additional Details
    Special tools available to make swage-type installations easy.
  • Angle
    45 °
  • Weight
    0.47 lbs
  • For Use With
    C14 & C14CT
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Dash Size
    12
  • End Type 1
    MIX
  • Fitting Type
    SAE Inverted Flare
  • Hose Dash Size
    12
  • Mating Angle
    45 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    1 1/16-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text