Motion
12GS-12FLH90-122

GATES RUBBER CO
12GS-12FLH90-122

734776415 -
MI ITEM #02870606
MFR #12GS-12FLH90-122
Your Price$134.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12GS-12FLH90-122

734776415 -
MI ITEM #02870606
MFR #12GS-12FLH90-122

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$134.90/each(List $155.14)

Overview

Mfr description
12GS-12FLH90-122 FITTING 7347-76415
  • “Bite-the-wire” crimp for improved coupling retention; Tested to an industry-leading 1,000,000 impulse cycles; +250°F temperature capability for longer assembly life; Environmentally-friendly TuffCoat plating for 347 percent better corrosion resistance than the SAE Standard;

Specifications

  • Country of Origin
    US
  • End Size/Type
    12FLH
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Flange
  • Hose Inside Diameter
    0.7520 in
  • Material
    Steel
  • Thread Size
    #12 Code 62 O-Ring Flange
  • Fitting Shape
    90° Bent Tube 122mm Drop
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Manufacturer Upc Number
    072053787542
  • UPC_NO
    072053787542
  • Additional Details
    GlobalSpiral couplings are specially engineered to provide superior performance for extreme high-pressure, high-impulse spiral-wire hydraulic hose applications. They can be used with all Gates MegaSys four- and six-spiral wire hose up to 6,000 psi. When used with 2-wire ferrules, GlobalSpiral couplings can also be crimped on Gates wire-braid hoses. The innovative, two-piece, no-skive design reduces assembly time, labor, fabrication errors and contamition of the ?uid power system. S, M and L Drops per ISO Fil Draft Intertiol Standard 12151-S. MGS Couplings for use with MC4-20 Crimper Only.
  • Angle
    90 °
  • Weight
    0.99 lbs
  • For Use With
    MegaSys 4 and 6-Spiral Wire Hyd Hose up to 8K psi
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Dash Size
    12
  • End Type 1
    FLH
  • Fitting Type
    Flange - Code 62 O-Ring
  • Flange Diameter
    1.6300 in
  • Flange Thickness
    0.3500 in
  • Hose Dash Size
    12
  • ISO Fit Standard
    12151-3 S, M, L Drops
  • Maximum Working Pressure
    6000 psi
  • Seal Type
    O-Ring
  • Swivel
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text