Motion
12LOC-12RMJ

GATES RUBBER CO
12LOC-12RMJ

725016485 -
MI ITEM #02870614
MFR #12LOC-12RMJ
List Price$67.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12LOC-12RMJ

725016485 -
MI ITEM #02870614
MFR #12LOC-12RMJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.75/each for your price

Overview

Mfr description
12LOC-12RMJ FITTING 7250-16485

Specifications

  • End Size/Type
    12RMJ
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Male
  • Hose Inside Diameter
    0.7500 in
  • Material
    Brass
  • Thread Size
    1 1/16-12 JIC37°
  • Fitting Shape
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Manufacturer Upc Number
    029769206799
  • UPC_NO
    029769206799
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Weight
    0.30 lbs
  • End Type 1
    RMJ
  • Fitting Type
    JIC37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text