Motion
16C14-16FJX45

GATES RUBBER CO
16C14-16FJX45

Hose End - Steel Material, 7/8 in Hose ID
Mi Item #02870618
MFR #16C14-16FJX45
Price$130.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16C14-16FJX45

Hose End - Steel Material, 7/8 in Hose ID
Mi Item #02870618
MFR #16C14-16FJX45

Mfr description
16C14-16FJX45 FITTING 7753-20555
  • Designed to perform with C14 hose; Stainless steel, brass or carbon steel; Recommended for air compressor discharge, hot oil and fluids, hot and greasy environments; Compliant to SAE100 R14 specification;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.92/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    16
  • Hose Cut-Off Factor
    3.8600 in, 98 mm
  • Hose Dash Size
    16
  • Hose Inside Diameter
    7/8 in
  • Inside Diameter
    0.8700 in, 22.19 mm
  • Length
    4.7700 in
  • Thread Size
    1-5/16-12
  • Thread Size 1
    1 5/16-12
  • Weight
    0.90 lbs
  • Width
    1.5000 in

Details

  • Additional Details
    Special tools available to make swage-type installations easy.
  • Application
    Air compressor discharge, hot oil and fluids, hot and greasy environments
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C14
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    FJX
  • Connection Type
    Female JIC Swivel
  • Country of Origin
    US
  • End 1 Style
    Female JIC Swivel
  • End Type 1
    FJX
  • Fitting Shape
    45° Elbow
  • Fitting Type
    JIC 37° Flare
  • For Use With
    C14 & C14CT
  • Manufacturer Catalog Number
    G40175-1616
  • Manufacturer Upc Number
    072053176452
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Style
    45 °Elbow
  • Swivel
    Yes
  • Thread Standard
    FJX
  • Thread Type
    Female JIC Swivel
  • Type
    C14 Coupling
  • UPC_NO
    072053176452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)