Motion
16GL-16FJX90S

GATES RUBBER CO
16GL-16FJX90S

734801485 -
MI ITEM #02870620
MFR #16GL-16FJX90S
List Price$111.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16GL-16FJX90S

734801485 -
MI ITEM #02870620
MFR #16GL-16FJX90S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$111.45/each for your price

Overview

Mfr description
16GL-16FJX90S FITTING 7348-01485
  • Designed for larger-diameter hoses – up to 4 in; I; D; Short body length provides the necessary grip for low pressure hose requirements; Bubble pattern crimp design ensures optimal sealing to helical wire hoses on return vacuum applications;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    1.0000 in
  • Material
    Steel
  • Thread Size
    1 5/16-12 JIC37°
  • Fitting Shape
    Straight
  • Manufacturer Upc Number
    072053559705
  • UPC_NO
    072053559705
  • Additional Details
    Gates GL low pressure couplings has been specifically designed with a pre-crimped soft shell to work with lower pressure hydraulic suction lines and low pressure return line hose. Not to be used a¬¬s live swivel. Special GL dies required.
  • Angle
    90 °
  • Weight
    1.30 lbs
  • For Use With
    GMV, MegaTech G5TB, MegaTech 500
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Dash Size
    16
  • End Type 1
    FJX
  • Fitting Type
    JIC 37° Flare
  • Hose Dash Size
    16
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    1 5/16-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text