Motion
20G-20FL67S

GATES RUBBER CO
20G-20FL67S

710004335 -
MI ITEM #02870624
MFR #20G-20FL67S
Price$173.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20G-20FL67S

710004335 -
MI ITEM #02870624
MFR #20G-20FL67S

Mfr description
20G-20FL67S FITTING 7100-04335
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.01/each

Specifications

Dimensions

  • Angle
    67.5 °
  • Dash Size
    20
  • Flange Diameter
    2.0000 in
  • Flange Thickness
    0.3200 in
  • Hose Dash Size
    20
  • Hose Inside Diameter
    1.2520 in
  • Thread Size
    #20 Code 61 O-Ring Flange
  • Weight
    0.25 lbs

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Country of Origin
    US
  • End Gender
    Flange
  • End Type 1
    FL
  • Fitting Shape
    67.5° Bent Tube Short Drop
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Upc Number
    072053828788
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • O-Ring Location
    Flange Groove
  • Seal Type
    O-Ring
  • Swivel
    No
  • UPC_NO
    072053828788

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)