Motion
4G-5MBX90BL

GATES RUBBER CO
4G-5MBX90BL

710012555 -
Mi Item #02870638
MFR #4G-5MBX90BL
Price$79.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4G-5MBX90BL

710012555 -
Mi Item #02870638
MFR #4G-5MBX90BL

Mfr description
4G-5MBX90 FITTING 7100-12555
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.97/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    5
  • Hose Dash Size
    4
  • Hose Inside Diameter
    0.2520 in
  • SAE Size
    J1926/3 Light-Duty (L Series) Stud End
  • Thread Size
    1/2-20 ORB
  • Thread Size 1
    1/2-20
  • Weight
    0.02 lbs

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Coating
    TuffCoat™
  • Configuration
    Block
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    SAE ORB
  • Country of Origin
    US
  • End Gender
    Male Swivel
  • End Type 1
    MBX
  • Fitting Shape
    90° Elbow
  • Fitting Type
    O-Ring Boss
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • ISO Fit Standard
    11926-3 Light-Duty (L Series) Stud End
  • Manufacturer Upc Number
    072053777109
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • O-Ring Location
    Outside O-Ring Boss
  • Seal Type
    O-Ring
  • Swivel
    Yes
  • UPC_NO
    072053777109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)