Motion
4LOC-6RFPX

GATES RUBBER CO
4LOC-6RFPX

725016285 -
MI ITEM #02870643
MFR #4LOC-6RFPX
Your Price$30.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4LOC-6RFPX

725016285 -
MI ITEM #02870643
MFR #4LOC-6RFPX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$30.76/each(List $35.38)

Overview

Mfr description
4LOC-6RFPX FITTING 7250-16285

Specifications

  • End Size/Type
    6NPT
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    0.2500 in
  • Material
    Brass
  • Thread Type
    FPX
  • Thread Size
    3/8-18 NPT
  • Fitting Shape
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • Manufacturer Upc Number
    029769206591
  • UPC_NO
    029769206591
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Weight
    0.10 lbs
  • End Type 1
    NPT
  • Fitting Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text