Motion
4LOC-6RMJ
725016385 -
MI ITEM #02870645
MFR #4LOC-6RMJ
List Price$31.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
725016385 -
MI ITEM #02870645
MFR #4LOC-6RMJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.51/each for your price

Overview

Mfr description
4LOC-6RMJ FITTING 7250-16385

Specifications

  • End Size/Type
    6RMJ
  • End Gender
    Male
  • Hose Inside Diameter
    0.2500 in
  • Material
    Brass
  • Thread Size
    9/16-18 JIC37°
  • Fitting Shape
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Manufacturer Upc Number
    029769206690
  • UPC_NO
    029769206690
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Weight
    0.06 lbs
  • End Type 1
    RMJ
  • Fitting Type
    JIC37° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text