Motion
6G-8MBSPP
710015535 -
Mi Item #02870674
MFR #6G-8MBSPP
Price$27.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
710015535 -
Mi Item #02870674
MFR #6G-8MBSPP

Mfr description
6G-8MBSPP FITTING 7100-28455
  • One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution Full-Torque Nut!" technology now available on Gates MegaCrimp and GlobalSpiral couplings
  • MegaCrimp couplings set a new standard for hydraulic couplings. The unique \
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.95/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.3750 in
  • Thread Size
    1/2-14 BSPP
  • Weight
    0.25 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    BSPP
  • End Gender
    Male
  • Fitting Shape
    Straight
  • Fitting Type
    British Standard Pipe Parallel
  • Manufacturer Upc Number
    072053447873
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • UPC_NO
    770075809470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)