Motion
6LOC-6RFPX

GATES RUBBER CO
6LOC-6RFPX

725016305 -
Mi Item #02870685
MFR #6LOC-6RFPX
Price$24.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6LOC-6RFPX

725016305 -
Mi Item #02870685
MFR #6LOC-6RFPX

Mfr description
6LOC-6RFPX FITTING 7250-16305
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.26/each

Specifications

Dimensions

  • End Size/Type
    6NPT
  • Hose Inside Diameter
    0.3750 in
  • Thread Size
    3/8-18 NPT
  • Weight
    0.10 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • End Gender
    Female Swivel
  • End Type 1
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPT
  • Manufacturer Upc Number
    029769206614
  • Material
    Brass
  • Thread Type
    FPX
  • UPC_NO
    029769206614
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)