Motion
6LOC-8RMP
Barbed to Male Npt Straight Hose Fitting - Brass Material, 3/8 in Hose ID, Male
Mi Item #02870690
MFR #6LOC-8RMP
Price$9.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to Male Npt Straight Hose Fitting - Brass Material, 3/8 in Hose ID, Male
Mi Item #02870690
MFR #6LOC-8RMP

Mfr description
6LOC-8RMP FITTING 7250-16075
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.42/each

Specifications

Dimensions

  • End 1 Size
    0.5000 in
  • End Size/Type
    1/2 NPT
  • Hose Cut-Off Factor
    0.8800 in, 22.39 mm
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    0.3750 in, 9.50 mm
  • Outer Diameter
    0.3750 in
  • Size
    0.5000 in
  • Thread Size
    1/2-14
  • Weight
    0.011 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Fuel lines, fluid lines or vacuum lines in low and medium pressure applications
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • End Gender
    Male
  • End Type 1
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPT
  • Manufacturer Upc Number
    029769206409
  • Material
    Brass
  • Operating Temperature Range
    -40 to 250 °F
  • Thread Standard
    NPT
  • Thread Type
    MP
  • UPC_NO
    029769206409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)