Motion
8C14-8FJX45

GATES RUBBER CO
8C14-8FJX45

775320525 -
Mi Item #02870708
MFR #8C14-8FJX45
Price$83.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C14-8FJX45

775320525 -
Mi Item #02870708
MFR #8C14-8FJX45

Mfr description
8C14-8FJX45 FITTING 7753-20525
  • Designed to perform with C14 hose; Stainless steel, brass or carbon steel; Recommended for air compressor discharge, hot oil and fluids, hot and greasy environments; Compliant to SAE100 R14 specification;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.65/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    8
  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.4060 in
  • Thread Size 1
    3/4-16
  • Weight
    0.14 lbs

Details

  • Additional Details
    Special tools available to make swage-type installations easy.
  • Coating
    Zinc-plated
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Type 1
    FJX
  • Fitting Type
    JIC 37° Flare
  • For Use With
    C14 & C14CT
  • Manufacturer Upc Number
    072053176391
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    072053176391
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)