Motion
8LOC-12RMP

GATES RUBBER CO
8LOC-12RMP

Barbed to Male Npt Straight Hose Fitting - Brass Material, 1/2 in Hose ID, Male
MI ITEM #02870722
MFR #8LOC-12RMP
Price$11.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8LOC-12RMP

Barbed to Male Npt Straight Hose Fitting - Brass Material, 1/2 in Hose ID, Male
MI ITEM #02870722
MFR #8LOC-12RMP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.58/each

Specifications

Dimensions

  • End 1 Size
    0.7500 in
  • End 2 Size
    0.5000 in
  • End Size/Type
    3/4 NPT
  • Hose Cut-Off Factor
    1.1300 in, 28.69 mm
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Outer Diameter
    0.5000 in
  • Size
    0.7500 in
  • Thread Size
    3/4-14
  • Weight
    0.16 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Application
    Recommended for fuel lines, fluid lines or vacuum lines in low and medium pressure applications.
  • Compatible Hose Series
    LOC, LOL
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • End Gender
    Male
  • End Type 1
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPT
  • For Use With
    LOC and LOL hose
  • Manufacturer Catalog Number
    G36100-0812
  • Manufacturer Upc Number
    029769206423
  • Material
    Brass
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -40 to 250 °F
  • Product Types
    Lock-On Coupling
  • Style
    Lock-On
  • Thread Standard
    NPT
  • Thread Type
    MP
  • Type
    Lock-On Coupling
  • UPC_NO
    029769206423

Overview

Mfr description
8LOC-12RMP FITTING 7250-16095

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought