Motion
8LOC-8RFPX

GATES RUBBER CO
8LOC-8RFPX

725016325 -
Mi Item #02870728
MFR #8LOC-8RFPX
Price$37.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8LOC-8RFPX

725016325 -
Mi Item #02870728
MFR #8LOC-8RFPX

Mfr description
8LOC-8RFPX FITTING 7250-16325
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.39/each

Specifications

Dimensions

  • End Size/Type
    8NPT
  • Hose Inside Diameter
    0.5000 in
  • Thread Size
    1/2-14 NPT
  • Weight
    0.10 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    NPT
  • End Gender
    Female Swivel
  • End Type 1
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPT
  • Manufacturer Upc Number
    029769206638
  • Material
    Brass
  • Thread Type
    FPX
  • UPC_NO
    029769206638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)