Motion
OH 3136 H

SKF
OH 3136 H

Adapter Sleeve - 160 mm Bore Dia., 131 mm Overall Length, M 180x3 Thread Size, Steel Material
Mi Item #02870765
MFR #OH 3136 H
Price$1,841.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH 3136 H

Adapter Sleeve - 160 mm Bore Dia., 131 mm Overall Length, M 180x3 Thread Size, Steel Material
Mi Item #02870765
MFR #OH 3136 H

Mfr description
OH 3136 H ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,841.29/each

Specifications

Dimensions

  • Bore Diameter
    160 mm
  • Overall Length  
    131 mm
  • Overall Width
    131 mm
  • Thread Size  
    M 180x3
  • Weight
    20.17 lbs

Details

  • Country of Origin
    US
  • Includes
    Sleeve;Lock Nut;Lock Washer
  • Lock Nut Number
    KM36
  • Lock Washer Number
    MB36
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316571122533
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316571122533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)