Motion
C85N25-80
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #02870797
MFR #C85N25-80
Price$49.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 25 mm Bore Size
MI ITEM #02870797
MFR #C85N25-80

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.75/each

Specifications

Dimensions

  • Bore Diameter
    0.9840 in
  • Overall Length
    217 mm
  • Port Size
    1/8 BSPP
  • Rod - Thread Size
    M10x1.25 Male ISO
  • Stroke  
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    No
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    CZ
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    ISO 6432
  • Cylinder Type
    ISO / CETOP
  • Minimum Operating Pressure
    +0.08 MPa
  • Mounting Type
    Clevis
  • Operating Pressure Range
    +0.08 to +1 Mpa
  • Operating Temperature Range
    -20 to +80 °C
  • Options Included
    No Switch, None (Accessory), None (Magnet), None (Mounting Bracket), None (Rod Boot)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Rod Type
    Single Rod
  • Series
    C85
  • Standards Met
    ISO
  • Type
    Round Body

Overview

Mfr description
C85N25-80 CYLINDER
  • Double acting, single rod, crimped cylinder
  • Conforms to ISO 6432 and CETOP RP52P
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Standard strokes up to 300mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought