Motion
SY3120-5H-C6
SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #02870807
MFR #SY3120-5H-C6
List Price$55.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
MI ITEM #02870807
MFR #SY3120-5H-C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.10/each for your price

Overview

Mfr description
SY3120-5H-C6 VALVE, SGL SOL, BODY PT
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 4.14 (0.23);base mounted 5.4 (0.3)
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Response time (0.5MPa) w/o indicator light &surge voltage suppressor: 15ms or less
  • Ambient & fluid temperature: 50°C

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    US
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    Grommet
  • Flow Coefficient Cv Flow Factor Kv
    0.17 (A to EA/EB) Cv, 0.19 (A to A/B) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Size
    One-touch fitting for 6
  • Port Sizes
    6 mm Push-to-Connect
  • Standards Met
    IEC 60529, JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Overall Height
    40.6 mm
  • Overall Length
    66.9 mm
  • Overall Width
    10.8 mm
  • Response Time
    12 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    0.35 W
  • Sonic Conductance (C)
    0.65 dm³/(s.bar)
  • Valve Function
    Spool
  • Voltage
    24 V dc
  • Lead Wire Length
    600 mm
  • Thread Standard
    Rc
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Valve Series
    SY3000
  • Voltage Suppressor
    Without Light/Surge Voltage Suppressor
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text