Motion
ZPY40BS-U6-A6

SMC CORP OF AMERICA
ZPY40BS-U6-A6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #02870810
MFR #ZPY40BS-U6-A6
List Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPY40BS-U6-A6

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
MI ITEM #02870810
MFR #ZPY40BS-U6-A6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.03/each for your price

Overview

Mfr description
ZPY40BS-U6-A6 VAC PAD (BELLOWS)
  • Laterial vacuum entry without buffer series
  • Pad diameter: 02, 04, 06, 08, 10, 13, 16, 20, 25, 32, 40, 50 (mm)
  • Material: NBR, silicon rubber, urethane rubber, flourine rubber, EPR
  • Multiple vacuum entry/mounting thread diameters

Specifications

  • Vacuum Entry Type
    Barb 6 mm Urethane Tubing
  • Mounting Thread Size
    M6 x 1
  • Pad Diameter
    40 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows
  • Overall Weight
    43 g
  • Weight
    43 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text