Motion
CDQMB32-25
CQM COMPACT CYLINDER W/GUIDE with 32 mm Bore Size
Mi Item #02870811
MFR #CDQMB32-25
Price$94.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQM COMPACT CYLINDER W/GUIDE with 32 mm Bore Size
Mi Item #02870811
MFR #CDQMB32-25

Mfr description
CDQMB32-25 COMPACT GUIDE ROD CYLINDER,
  • Guide rod type compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100
  • Standard strokes (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.50/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Overall Height
    49.5 mm
  • Overall Length
    75 mm
  • Overall Width
    45 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    422 N
  • Push Force At 100 Psi
    563 N
  • Stroke
    25 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    The CQM is a compact cylinder integrated with a guide rod and plate. The series is available in 12, 16, 20, 25, 32, 40, 50, 63, 80, and 100mm bore sizes. Non-rotating accuracy is 0.2 or less. Series CQM allows a workpiece to be mounted directly to the tooling plate. Auto switches are mountable/removable even when the plate is retracted.
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Guide Rod
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQM
  • Cylinder Style
    Guided
  • Guide Type
    Guide Rod
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Mounting Type
    Through Holes
  • Operating Pressure Range
    +0.1 to +1 MPa
  • Operating Temperature Range
    -10 to +70 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    CQM
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)