Motion
UCFL203

NTN
UCFL203

Flange-Mount Ball Bearing Unit - 17 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #02870816
MFR #UCFL203
Price$79.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFL203

Flange-Mount Ball Bearing Unit - 17 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #02870816
MFR #UCFL203

Mfr description
UCFL203 BRG
  • Cast iron flanged housing with a solid base for vibration damping and structural rigidity
  • Light-duty, double-sealed radial ball bearing insert with a wide inner ring for moderate radial loads and light thrust or combination loads
  • Synthetic rubber lip contact seals keep lubricant in and contaminants out and flingers provide extra sealing protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.92/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5469 in
  • Bolt Circle Diameter  
    3.5469 in
  • Bore Diameter  
    17 mm
  • Housing Width
    1.0000 in
  • Outside Diameter
    2.3750 in
  • Overall Length
    4.4375 in
  • Overall Length Diameter  
    4.4375 in
  • Overall Width
    1.3125 in
  • Weight
    0.455 lbs

Details

  • Bearing Number
    UC203
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FL204
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359215113
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2880 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    UC203
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359215113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)