Motion
PKREB22448HHC 3 PILLOW ROLLER BRG

LINK-BELT
PKREB22448HHC 3 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 3.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #02870901
MFR #PKREB22448HHC 3 PILLOW ROLLER BRG
Price$4,215.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PKREB22448HHC 3 PILLOW ROLLER BRG

Pillow Block Roller Bearing Unit - 3.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material, Heavy Duty
Mi Item #02870901
MFR #PKREB22448HHC 3 PILLOW ROLLER BRG

Mfr description
PKREB22448HHC PILLOWBLK PKRE-B22448HHC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,215.15/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Base Width
    3.1900 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3.0000 in
  • Bore Inside Diameter
    3.0000 in
  • Bore Length
    4.0000 in
  • Housing Width
    4.0000 in
  • Inside Diameter
    3.0000 in
  • Length
    10.4400 in
  • Length Through Bore
    4.0000 in
  • Misalignment Angle
    2 °
  • Overall Width
    4.0000 in
  • Weight
    29.99 lbs
  • Width
    4.0000 in, 101.59 mm

Details

  • Additional Details
    Reversed Assembly | Special Threaded Cover Locking Style
  • Bearing Number
    CSEB22448H
  • Bearing Type
    Spherical Roller
  • Bore Type
    Round
  • Cage Material
    Steel
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    51100 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Housing Construction
    Solid
  • Housing Material
    Cast Steel
  • Housing Type
    Two Bolt
  • Includes
    Grease Fitting, Locking Collar, Set Screws
  • Insert Bearing Type
    Spherical Roller
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lithium Complex NLGI 2 Grease
  • Manufacturer Upc Number
    793699086485
  • Max Operating Temperature
    107.2 °C, 225 °F
  • Max Rpm
    1950 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Replacement Bearing
    CSEB22448H
  • Replacement End Cap
    B448EC
  • Replacement Seal
    B448HS
  • Retainer Material
    Steel
  • Rolling Element
    Spherical Roller
  • Seal
    Clearance
  • Seal Type
    Clearance/Non-Contact
  • Sealing Type
    Clearance
  • Series
    PKR
  • Shaft Attachment
    Single Set Screw
  • Static Load Capacity
    71500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    793699086485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)