Motion
23988CAMC3P55W507

NSK CORP, BEARING DIV
23988CAMC3P55W507

Spherical Roller Bearing - 440 mm ID, 600 mm OD, 118 mm Width, Straight Bore, Open, C3
Mi Item #02870904
MFR #23988CAMC3P55W507
Price$42,487.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23988CAMC3P55W507

Spherical Roller Bearing - 440 mm ID, 600 mm OD, 118 mm Width, Straight Bore, Open, C3
Mi Item #02870904
MFR #23988CAMC3P55W507

Mfr description
23988CAMC3P55W507 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42,487.71/each

Specifications

Dimensions

  • Bore Diameter  
    440 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    118 mm
  • Weight
    217.99 lbs

Details

  • Application
    General Machinery
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    2190000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    192661095997
  • Maximum RPM (Grease)
    450 rpm
  • Measurement Standard
    Metric
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    Spherical Roller 239 Series
  • Static Load Capacity
    4800000 N
  • UPC_NO
    192661095997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)