Motion
F-FLW688AT2ZZ

NTN
F-FLW688AT2ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 16 mm OD, 4 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02870931
MFR #F-FLW688AT2ZZ
Price$86.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F-FLW688AT2ZZ

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 16 mm OD, 4 mm Width, Double Shielded, Without Snap Ring
MI ITEM #02870931
MFR #F-FLW688AT2ZZ

Mfr description
F-FLW688AT2ZZ1 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.80/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    4 mm
  • Weight
    0.01 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    F-FLW688AT2ZZ1 CORROSION RESISTANT
  • Long Description
    The F-FLW688AT2ZZ is an 8 mm bore radial/deep groove ball bearing with 16 mm OD, 4 mm width, straight design, double shielded.
  • Manufacturer Catalog Number
    F-FLW688AT2ZZ
  • Manufacturer Upc Number
    4547359471618
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359471618

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)