Motion
66252838458

NORTON ABRASIVES
66252838458

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 6 in, Maximum RPM: 3820 RPM
MI ITEM #02870939
MFR #66252838458
Your Price$149.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838458

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 6 in, Maximum RPM: 3820 RPM
MI ITEM #02870939
MFR #66252838458

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$149.37/each(List $190.66)

Overview

Mfr description
66252838458 GRINDING WHEEL

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    1-1/2 in
  • Center Hole Diameter
    1/2 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 6 - Straight Cup
  • Grit Number
    46
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Wheel Hardness
    K
  • Max Rpm
    3820 rpm
  • UPC_NO
    66252838458
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text