Motion
FSNL 522-619

SKF
FSNL 522-619

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02870945
MFR #FSNL 522-619
Price$1,063.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSNL 522-619

Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Cast Iron
Mi Item #02870945
MFR #FSNL 522-619

Mfr description
FSNL 522-619 SPLIT HSG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,063.13/each

Specifications

Dimensions

  • Bolt Center To Center Length
    350 mm
  • Overall Height  
    240 mm
  • Overall Length  
    410 mm
  • Weight
    50.18 lbs

Details

  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    FSNL
  • Standards Met
    ISO/DIS 185 Grade 200
  • UPC_NO
    7316571356754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)