Motion
GX 40 F

SKF
GX 40 F

Thrust Spherical Plain Bearing - 40 mm Bore, 105 mm OD, 32 mm Inner Ring Width, Open
Mi Item #02870968
MFR #GX 40 F
Price$860.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GX 40 F

Thrust Spherical Plain Bearing - 40 mm Bore, 105 mm OD, 32 mm Inner Ring Width, Open
Mi Item #02870968
MFR #GX 40 F

Mfr description
GX40F BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$860.72/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    32 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    21.5 mm
  • Outside Diameter  
    105 mm
  • Overall Width
    32 mm
  • Weight
    3.53 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Upc Number
    7316577002419
  • Operating Temperature Range
    -40 to +75 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    173 kN
  • Radial Static Load Capacity
    275 kN
  • Type Of Bearing
    Thrust
  • UPC_NO
    7316577002419
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)