Motion
HP5705-6IN MTW

REXNORD INC
HP5705-6IN MTW

MCC® Table Top Chain
Mi Item #02870973
MFR #HP5705-6IN MTW
Price$61.19/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP5705-6IN MTW

MCC® Table Top Chain
Mi Item #02870973
MFR #HP5705-6IN MTW

Mfr description
81416723 HP5705-6 MTW
  • HP5705 6 Inch Wide Molded-To-Width MatTop® Chain Molded in Brown High Performance Material And Assembled With Polyester Pins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.19/ft

Specifications

Dimensions

  • Chain Pitch  
    1.5 in
  • Mat Thickness  
    12.7 mm
  • Minimum Backflex Radius
    1.5 in
  • Weight per Foot
    1.86 lb

Details

  • A/B Class
    A
  • Application
    Beverage
  • Chain Material
    Brown High Performance
  • Chain Number
    5705
  • Component Style
    Straight Running
  • Mat Material
    Brown High Performance
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Percentage Open Area
    2.1 %
  • Standards Met
    FDA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)