Motion
5316A
CM® Lever Hoist - Chain Type, 1-1/2 ton Capacity, 10 ft Lift
Mi Item #02871003
MFR #5316A
Price$547.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CM® Lever Hoist - Chain Type, 1-1/2 ton Capacity, 10 ft Lift
Mi Item #02871003
MFR #5316A

Mfr description
5316A LEVER HOIST 1-1/2TON 10FT LIFT
  • Easily transported and rigged even in the smallest work spaces
  • Single-handed free chaining feature allows for quick take up and positioning of slack chain
  • Designed not to accidentally free chain while under load
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$547.89/each

Specifications

Dimensions

  • Handle Length
    13.0000 in
  • Headroom
    14.6300 in
  • Hook Opening Size
    1.2100 in
  • Pull To Lift Full Load
    51 lbs
  • Standard Lift
    10 ft

Details

  • Additional Details
    The CM Series 653 Lever Operated Hoist features a short handle and minimal lever pull effort combined with high quality, rugged steel for close quarter pulling, stretching, and hoisting applications. This lever hoist is ideal for a wide array of applications in construction, industrial and plant operations.
  • Body Finish Coating
    Powder Coat
  • Body Material
    Steel
  • Chain Material
    Zinc-Plated Steel
  • Hoist Duty Rating
    10.5100 in
  • Lever Hoist Type
    Chain
  • Manufacturer Upc Number
    043927653164
  • Maximum Lift Distance
    10 ft
  • Reeving
    1
  • Series
    653
  • Type
    Lever Operated Hoist
  • UPC_NO
    043927614196
  • Weight Capacity
    1-1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)