Motion
J1196-A
Ratcheting Box Wrench - Imperial, 5/8 x 3/4 in Wrench Size, Double End
MI ITEM #02871010
MFR #J1196-A
Price$26.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Box Wrench - Imperial, 5/8 x 3/4 in Wrench Size, Double End
MI ITEM #02871010
MFR #J1196-A

Mfr description
J1196-A WR RAT BOX 5/8 X 3/4 12 P
  • Full polish finish provides corrosion resistance and easy-to-clean surfaces
  • Built in retaining ring in each ratchet wheel adds speed and convenience for great accessibility
  • Shorter length for access to confined workspaces
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.39/each

Specifications

Dimensions

  • Head Thickness
    1/2 x 1/2 in
  • Outer Head Width
    1-19/64 x 1-7/16 in
  • Overall Length
    8-1/8 in
  • Weight
    0.43 lbs
  • Wrench Size
    5/8 x 3/4 in

Details

  • Body Material
    Steel
  • Finish Coating
    Polished
  • Handle Style
    Flat
  • Measurement System
    Imperial
  • Number Of Ends
    Double End
  • Ratchet
    Ratchet Included
  • Socket Points
    12 PT
  • UPC_NO
    662679062736
  • Wrench Type
    Ratcheting Box Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)