Motion
GUIDERING-2 KIT 815 27T-28T SS

REXNORD INC
GUIDERING-2 KIT 815 27T-28T SS

GUIDERING-2 KIT 815 27T-28T SS
Mi Item #02871025
MFR #GUIDERING-2 KIT 815 27T-28T SS
Price$216.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
GUIDERING-2 KIT 815 27T-28T SS

GUIDERING-2 KIT 815 27T-28T SS
Mi Item #02871025
MFR #GUIDERING-2 KIT 815 27T-28T SS

Mfr description
W866-YYC GRSS 27 28T W/SCREWS
  • 815 Series Guide Ring Kit for a 27 or 28 Tooth Sprocket in SS material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.91/each

Specifications

Dimensions

  • Height
    0.25 in
  • Length
    6.50 in
  • Weight
    0.53 lbs
  • Width
    6.50 in

Details

  • Accessory Type
    Guide Ring
  • Includes
    (6) Screws
  • Manufacturer Upc Number
    698210627423
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)