Motion
SS1844 SS-1IN

REXNORD INC
SS1844 SS-1IN

Table Top Chain - Stainless Steel, Straight Running, 1.0000 in Width, 0.5000 in Pitch
Mi Item #02871044
MFR #SS1844 SS-1IN
Price$155.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SS1844 SS-1IN

Table Top Chain - Stainless Steel, Straight Running, 1.0000 in Width, 0.5000 in Pitch
Mi Item #02871044
MFR #SS1844 SS-1IN

Mfr description
81419221 1844SS K1
  • SS1844 1 Inch Wide TableTop Chain With Stainless Steel Base Chain And Stainless Steel Top Plates
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.69/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    1.0000 in
  • Chain Pitch  
    0.5000 in
  • Flight Thickness
    0.09 in
  • Guide Clearance Straight
    0.88 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.16 in
  • Weight
    0.07 lbs
  • Weight per Foot
    0.9 lb

Details

  • Base Chain Material
    SS
  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Flight Material
    SS
  • Operating Temperature Range
    -100 to +800 °F
  • Standards Met
    FDA
  • UPC_NO
    793699272604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)