Motion
X400315
Quick Disconnect Bushing - XT40 Bushing, 3.9375 in Bore, 7.1250 in Flg OD, 2.8125 in LTB, Cast Iron Material
Mi Item #02871081
MFR #X400315
Price$188.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - XT40 Bushing, 3.9375 in Bore, 7.1250 in Flg OD, 2.8125 in LTB, Cast Iron Material
Mi Item #02871081
MFR #X400315

Mfr description
X400315 PXT40B 3 15/16" BUSHING
  • Designed for conveyor pulley applications
  • 2 in per foot taper
  • Self-Seating – no need to hammer bushing in
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.65/each

Specifications

Dimensions

  • Barrel Length
    1.8750 in
  • Bolt Circle Diameter
    6.1250 in
  • Bore Diameter  
    3.9375 in
  • Bushing Size
    XT40
  • Flange Outside Diameter  
    7.1250 in
  • Flange Thickness  
    0.5000 in
  • Keyway Size
    1 x 3/8 in
  • Length Through Bore  
    2.8125 in
  • Weight
    11.06 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Includes
    Bolts
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Bolt Holes
    4
  • Product Type
    Split Taper Bushings
  • Torque Capacity
    1200 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)