Motion
J07500-10

PROTO TOOLS
J07500-10

Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 3/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 10 PC
MI ITEM #02871197
MFR #J07500-10
Price$253.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07500-10

Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 3/4 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 10 PC
MI ITEM #02871197
MFR #J07500-10

Mfr description
J07500-10 SET SKT IMP 3/4DR 10PC
  • Includes: 3/4” to 1-5/16” deep thin-wall impact sockets and 3/4” to 1-5/16” impact sockets
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$253.52/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    1-15/16 in, 2 in, 2-1/16 in, 2-3/16 in
  • Socket Sizes
    1 in, 1-1/16 in, 1-1/4 in, 1-1/8 in, 1-3/16 in, 1-5/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in

Details

  • Additional Details
    TorquePlus
  • Finish Coating
    Black Oxide
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    10
  • Number of Sockets
    10 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679360009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)