Motion
J07510SS

PROTO TOOLS
J07510SS

Impact Socket - 5/8 in Socket, 3/4 in Drive, 4 PT, 2 in OAL, Imperial
Mi Item #02871203
MFR #J07510SS
Price$37.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J07510SS

Impact Socket - 5/8 in Socket, 3/4 in Drive, 4 PT, 2 in OAL, Imperial
Mi Item #02871203
MFR #J07510SS

Mfr description
J07510SS SKT IMP 3/4DR 5/8 4PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.13/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    2 in
  • Socket Size
    5/8 in

Details

  • Material
    Steel
  • Measurement System
    Imperial
  • Shaft Style
    Standard Straight
  • Socket Points
    4 PT
  • Socket Type
    Standard
  • UPC_NO
    662679360153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)