Overview
Mfr description
J07511SS SKT IMP 3/4 DR 11/16 4PT
Specifications
- Drive Size3/4 in
- Measurement SystemImperial
- Socket Size11/16 in
- MaterialSteel
- Socket Points4 PT
- Overall Length1-7/8 in
- Shaft StyleStandard Straight
- UPC_NO662679360184
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data