Motion
T503LSS100

TSUBAKI (UST)
T503LSS100

Roller Chain - Block Series, 503 / 1 in Pitch, Stainless Steel Material, 100 ft Length
MI ITEM #02871324
MFR #T503LSS100
List Price$212.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
T503LSS100

Roller Chain - Block Series, 503 / 1 in Pitch, Stainless Steel Material, 100 ft Length
MI ITEM #02871324
MFR #T503LSS100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$212.08/ft for your price

Overview

Mfr description
T503L-SS BLOCK 100'REEL
  • Laminated Block chain is used in light load, low speed applications.
  • The chain is made entirely of 304 stainless steel.
  • Available in a variety of sizes, and it directly replaces Solid Block chain.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Block
  • Chain Size & Pitch
    503 / 1 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Overall Length
    100 ft
  • Material Specification
    Type 304
  • Link Plate Height
    0.325 in
  • Link Plate Thickness
    0.060 in
  • Plate Height
    0.325 in
  • Plate Thickness
    0.060 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    503 / 1 in
  • Weight
    0.30 lbs
  • UPC_NO
    097039219947
  • Corrosion Resistant
    Corrosion Resistant
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought