Motion
OH 3148 H

SKF
OH 3148 H

Adapter Sleeve - 220 mm Bore Dia., 172 mm Overall Length, Tr240x4 Thread Size
Mi Item #02871365
MFR #OH 3148 H
Price$5,715.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH 3148 H

Adapter Sleeve - 220 mm Bore Dia., 172 mm Overall Length, Tr240x4 Thread Size
Mi Item #02871365
MFR #OH 3148 H

Mfr description
OH3148H ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,715.88/each

Specifications

Dimensions

  • Bore Diameter
    220 mm
  • Lock Nut Outside Diameter
    11.8110 in
  • Overall Length  
    172 mm
  • Overall Width
    6.7717 in
  • Thread Size  
    Tr240x4
  • Weight
    36.33 lbs

Details

  • Compatible Bearing Number
    22248, 23148
  • Hydraulic Nut Number
    HMV 48E
  • Includes
    Lock Washer (MB48)
  • Lock Nut Number
    HM48T
  • Lock Washer Number
    MB48
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316577062116
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)