Motion
SNW655 ADAPTER ASSY

LINK-BELT
SNW655 ADAPTER ASSY

Adapter Sleeve - 3.4375 in Bore Dia.
Mi Item #02871376
MFR #SNW655 ADAPTER ASSY
Price$1,528.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
SNW655 ADAPTER ASSY

Adapter Sleeve - 3.4375 in Bore Dia.
Mi Item #02871376
MFR #SNW655 ADAPTER ASSY

Mfr description
SNW655 ADAP ASSY SNW655
  • 3 7/16" Adapter Assembly for Spherical Roller Bearing Unit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,528.79/each

Specifications

Dimensions

  • Bore Diameter
    3.4375 in
  • Overall Height
    5.5000 in
  • Overall Length  
    5.5000 in
  • Overall Width
    4.1300 in
  • Weight
    4.00 lbs

Details

  • Country of Origin
    United States of America
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793699064575
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    793699064575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)