Motion
SPA-23
Mi Item #02871379
MFR #SPA-23
Price$1,309.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #02871379
MFR #SPA-23

Mfr description
SPA-23 SHEAR PIN ADAPTER
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,309.22/each

Specifications

Dimensions

  • Weight
    27.68 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049823
  • Material
    Cast Iron
  • Part Type
    Adapter
  • Product Type
    Integrated Assembly Caps, Plates & Adapters
  • UPC_NO
    697950049823
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)