Motion
Dayflex® MG-V 1.5 in x 50 ft

FLEXAUST INC
Dayflex® MG-V 1.5 in x 50 ft

Ducting Hose - 1.500 in ID, 50 ft Length, Gray PVC hose reinforced with a vinyl coated spring steel wire helix, PVC Material, 15.00 psi
Mi Item #02871433
MFR #Dayflex® MG-V 1.5 in x 50 ft
Price$3.16/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Dayflex® MG-V 1.5 in x 50 ft

Ducting Hose - 1.500 in ID, 50 ft Length, Gray PVC hose reinforced with a vinyl coated spring steel wire helix, PVC Material, 15.00 psi
Mi Item #02871433
MFR #Dayflex® MG-V 1.5 in x 50 ft

Mfr description
MGV-R150050G-R 1-1/2" ID MG-V PVC
  • Light weight & flexible
  • Good chemical resistance
  • Popular choice for floor care industry & general industrial vacuum applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.16/ft

Specifications

Dimensions

  • Closed Bend Radius
    1.625 in
  • Inside Diameter
    1.500 in
  • Length
    50 ft
  • Weight
    0.23 lbs/ft

Details

  • Application
    Cab Ventilation, Circuit Board Cooling, Flight Simulators, Pet & Animal Grooming Equipment, Printing, Race Car Helmet Ventilation, Residential Vacuum Cleaners, Stretch Hose, Ventilation
  • Color
    Gray
  • Compression Ratio
    1.6:1
  • Construction
    Gray PVC hose reinforced with a vinyl coated spring steel wire helix
  • Hose Material
    PVC
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    MGV-R150050G-R
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Coated Spring Steel Wire
  • Series
    Dayflex® MG-V
  • Technical Data Sheet
  • Temperature Range
    -10 to 160 °F
  • Transported Substance
    Air, Dust, Fume, Materials
  • Working Pressure
    15.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)