Motion
BM3-032
Switch Mounting Band - Band Mounting Type
Mi Item #02871522
MFR #BM3-032
Price$4.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Switch Mounting Band - Band Mounting Type
Mi Item #02871522
MFR #BM3-032

Mfr description
BM3-032 SWITCH MOUNTING BAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.15/each

Specifications

Dimensions

  • Weight
    24 g

Details

  • Country of Origin
    US
  • Mounting Type
    Band
  • Series
    D-
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)