Motion
41575
Cutting Oil - Type: Cutting, 5 gal, Can
Mi Item #02871651
MFR #41575
Price$393.45/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Oil - Type: Cutting, 5 gal, Can
Mi Item #02871651
MFR #41575

Mfr description
41575 NU-CLEAR OIL 5GAL
  • Cools threads and pipe during operation
  • Speeds metal removal
  • Free of chlorine and other halogens
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$393.45/pa

Specifications

Dimensions

  • Boiling Point
    -44 °C
  • Container Size
    5 gal (US)
  • Overall Weight
    42 lbs
  • Size
    5 gal.
  • Specific Gravity
    1.03
  • Weight
    42.50 lbs

Details

  • Additional Applications
    Threading
  • Application
    Thread cutting oil
  • Color
    Clear
  • Composition
    Mineral Oil
  • Container Type
    Can
  • Features & Benefits
    • Cools threads and pipe during operation • Speeds metal removal • Free of chlorine and other halogens • PCBs and heavy metals
  • Flash Point
    350 °F
  • Food Grade
    No
  • Form
    Liquid
  • Fragrance
    Mild odor
  • Manufacturer Upc Number
    0095691415752
  • Material Application
    Metals
  • Oil Type
    Cutting
  • Product Type
    Cutting & Threading Oils
  • Scent
    Mild
  • Series
    Nu-Clear
  • Trade Name/Number
    Ridgid Nu-Clear
  • Type
    Cutting
  • UPC_NO
    0095691415752
  • Viscosity
    43 mm2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)