Motion
81134-TV
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 170 mm ID, 215 mm OD, Plastic Cage
MI ITEM #02872003
MFR #81134-TV
Price$4,240.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 170 mm ID, 215 mm OD, Plastic Cage
MI ITEM #02872003
MFR #81134-TV

Mfr description
81134-TV
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,240.56/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    34 mm
  • Weight
    7.77 lbs

Details

  • Cage Material
    Plastic
  • Compatible Washers
    GS81134, WS81134
  • Description
    Axial cylindrical roller Bearing 811, single direction, comprising K811, GS, WS
  • Dynamic Load Capacity
    80935.252 lbf
  • Max Operating Temperature
    248 °F
  • Max Rpm
    1500 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    81000 lbf
  • Radial Static Load Capacity
    310000 lbf
  • Series
    811
  • Static Load Capacity
    310251.799 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802030907

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)