Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- ApplicationGeneral Purpose
- Coating CoveragePalm & Fingers
- Coating MaterialRubber
- ColorBlue
- Cuff TypeKnit Wrist
- Description KeywordUnlined
- Finger CoverageFull
- Grip PatternTextured
- Hand TypePair
- Lining MaterialCotton Blend
- Lining SeamsSeamless Lining
- MaterialCotton, Polyester
- Material TypeKnit Gloves - Coated
- Product LineNorthflex Duro Task
- Protection TypeGeneral Protection
- Reflective Or High VisibilityNeither
- UPC_NO821812350318