Overview
Mfr description
AF40-N04-78Z-2 FILTER
Specifications
- Filter TypeModular Style Filter
- Micron Rating5 micron
- Port Size1/2 NPT
- Bowl MaterialMetal Bowl
- Drain TypeManual
- Body Size40
- Drain MethodManual
- Filter Rating5 μm
- Element Life2 yr
- Bowl Capacity1.52 oz
- Fluid CompAir
- Overall Length178 mm
- Overall Width73 mm
- Overall Height70 mm
- Maximum Operating Pressure145 psi
- Proof Pressure218 psi
- Max Operating Temperature140 °F
- Port GenderFemale
- Thread StandardNPT
- Standards MetASTM B117-07a
- Weight1.27 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data