Motion
HF726-60-B5-H-P22

BOSTON GEAR
HF726-60-B5-H-P22

HF726 S/R Red. 60:1 Ratio, No Base, Hollow Assy
MI ITEM #02872114
MFR #HF726-60-B5-H-P22
Your Price$2,707.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF726-60-B5-H-P22

HF726 S/R Red. 60:1 Ratio, No Base, Hollow Assy
MI ITEM #02872114
MFR #HF726-60-B5-H-P22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,707.81/each(List $3,249.37)

Overview

Mfr description
HF726-60-B5-H-P22 REDUCER

Specifications

  • Center Distance
    2.62 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.3750 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P22
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711495063
  • UPC_NO
    781711495063
  • Weight
    10.25 lbs
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought