Motion
95LA1
Digger - 4 in Stroke, 43 mm Bore, 47.0 cfm @ load, 1850 bpm
Mi Item #02872135
MFR #95LA1
Price$1,455.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Digger - 4 in Stroke, 43 mm Bore, 47.0 cfm @ load, 1850 bpm
Mi Item #02872135
MFR #95LA1

Mfr description
95LA1 DIGGER 7/8X3-1/4IN HEX 1850 BPM
  • Weight: With a die cast aluminum handle and housing, the 95 Series is as lightweight (weighing 28 lbs.) as it is powerful, making hard work easy
  • Durability: Built with premium materials, the 95 Series can withstand harsh conditions and repeated drops without affecting its performance
  • Reliability: The 95 Series is equipped with rubber buffer retainers to absorb shock and prolong the life of your tool
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $3,083.03)
USD$1,455.60/each

Specifications

Dimensions

  • Air Inlet Thread Size
    3/8 NPT
  • Blows per Minute
    1850 bpm
  • Bore Size
    43 mm
  • Length
    21.88 in
  • Min Hose Inside Diameter
    1/2 in
  • Stroke
    4 in
  • Tool Weight
    28 lbs

Details

  • Actual Air Consumption
    47.0 cfm @ load
  • Average Air Consumption
    47.0 cfm
  • Manufacturer Upc Number
    663023012704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)