Motion
J6017B
Torque Wrench - Micrometer, 3/4 in Drive, 120 to 600 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
Mi Item #02872161
MFR #J6017B
Price$1,209.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Micrometer, 3/4 in Drive, 120 to 600 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
Mi Item #02872161
MFR #J6017B

Mfr description
J6017B BIG DAWG TORQUE WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,209.58/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Overall Length
    41-11/64 in
  • Weight
    15.40 lbs

Details

  • Accuracy
    ±6 % - CCW
  • Direction Of Operation
    Both
  • Material
    Steel
  • Ratcheting Head
    Fixed
  • Scale Graduations
    2 ft-lbs
  • Scale Measurement
    Imperial
  • Torque Range (ft-lbs)
    120 to 600 ft-lbs
  • Torque Range (in-lbs)
    1440 to 7200 in-lbs
  • Torque Range (N-m)
    163.2 to 816 N-m
  • UPC_NO
    662679134624
  • Wrench Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)