Motion
J6022B
Torque Wrench - Micrometer, 1 in Drive, 140 to 700 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
Mi Item #02872164
MFR #J6022B
Price$1,418.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench - Micrometer, 1 in Drive, 140 to 700 ft-lbs, ±3 % - CW | ±6 % - CCW Accuracy
Mi Item #02872164
MFR #J6022B

Mfr description
J6022B BIG DAWG TORQUE WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,418.70/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Overall Length
    46-27/32 in
  • Weight
    20.94 lbs

Details

  • Accuracy
    ±6 % - CCW
  • Direction Of Operation
    Both
  • Material
    Steel
  • Ratcheting Head
    Ratchet
  • Scale Graduations
    2 ft-lbs
  • Scale Measurement
    Imperial
  • Torque Range (ft-lbs)
    140 to 700 ft-lbs
  • Torque Range (in-lbs)
    1680 to 8400 in-lbs
  • Torque Range (N-m)
    190.4 to 952 N-m
  • UPC_NO
    662679132026
  • Wrench Type
    Micrometer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)